X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19793000 "Allure Brilliant" Thermostatic / Volume Control Trim

Item: G19793000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $788.00

Price: $618.58



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Single Function Thermostatic Control with Module
Valve Escutcheon Height 6-11/16"
Valve Escutcheon Width 6-11/16"