X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19787000 "Allure Brilliant" Deck Mount Whirlpool Faucet

Item: G19787000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 7-13/16"
Spout Reach 7-13/16"
Overall Height 10"
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No