X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19786000 "Allure Brilliant" Non-Thermostatic Valve Trim

Item: G19786000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Additional Information Dual function pressure balance trim with control module
Valve Escutcheon Height 6-11/16"
Valve Escutcheon Width 6-11/16"