Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G19166000
Grohe G19166000 "Atrio" Diverter Shower Valve
| Item: | G19166000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.23 (Pricing is for Starlight Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| Features | • 3 Port Diverter Valve |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Rough In Valve Sold Separately |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Parts Breakdown |
| Warranty |


