Grohe G40160000 "Seabury" Paper Holder
| Item: | G40160000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.06 (Pricing is for Starlight Chrome)
Details and Dimensions
| Overall Width | 5" |
| Overall Height | 3-7/8" |
| Construction | Solid Brass |
| Extension From Wall | 3-5/8" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


