Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G40160ZB0
Grohe G40160ZB0 "Seabury" Paper Holder
| Item: | G40160ZB0 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.95 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Width | 5" |
| Overall Height | 3-7/8" |
| Construction | Solid Brass |
| Extension From Wall | 3-5/8" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


