Grohe G40146000 "Geneva" Towel Bar
| Item: | G40146000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.29 (Pricing is for Starlight Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-5/16" |
| Construction | Solid Brass |
| Extension From Wall | 2-11/16" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


