X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G40146ZB0 "Geneva" Towel Bar

Item: G40146ZB0
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-5/16"
Construction Solid Brass
Extension From Wall 2-11/16"