Grohe G40295000 "Tenso" Robe Hook
| Item: | G40295000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.03 (Pricing is for Starlight Chrome)
Details and Dimensions
| Overall Width | 1-9/16" |
| Overall Height | 2-1/8" |
| Construction | Solid Brass |
| Extension From Wall | 2-5/8" |
| Product Specifications |
| Warranty |


