Grohe G40290000 "Tenso" Towel Ring
| Item: | G40290000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $161.37 (Pricing is for Starlight Chrome)
Details and Dimensions
| Overall Width | 7-3/4" |
| Overall Height | 8-5/8" |
| Extension From Wall | 2-1/2" |
| Product Specifications |
| Warranty |


