X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35027000 "Eurocube" Tub & Shower Faucet Trim Kit

Item: G35027000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-1/4"
Shower Head Projection 11-1/4"
Shower Head Type Rain Head
Spout Length 6-3/7"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
Diverter Location Spout
Drain Included No
Features Loop Handle
Additional Information Requires Rough In Valve Sold Separately