Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Grohe
>
G33121000
Grohe G33121000 "Talia" 4'' Centerset Bathroom Sink Faucet
| Item: | G33121000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-9/16" |
| Spout Reach | 5-5/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Single Lever Handle |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


