X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G33986001 "Eurostyle" Single Hole Bar Faucet

Item: G33986001
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $429.00

Price: $336.77 (Pricing is for Starlight Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12-1/2"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7"
Spout Reach 7"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Single Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Maximum Deck Thickness 2"