X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G3287500E "Eurosmart" Single Hole Bathroom Sink Faucet

Item: G3287500E
Finish: Starlight Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3"
Spout Reach 4-1/4"
Overall Height 4-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Includes Pop-up Drain