Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G32642001
Grohe G32642001 "Eurosmart" Single Hole Bathroom Sink Faucet
| Item: | G32642001 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.23 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Spout Height | 2" |
| Spout Reach | 4-1/4" |
| Overall Height | 5-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/5" |
| Escutcheon Included | No |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Parts Breakdown |
| Warranty |


