Grohe G32425000 "Tenso" Vessel Filler Bathroom Sink Faucet
| Item: | G32425000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $620.94 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 8-5/8" |
| Spout Reach | 5-3/8" |
| Overall Height | 14-5/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-5/9" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Lever Handle |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Features | • Drain Sold Separately |
| Product Specifications |
| Parts Breakdown |
| Warranty |


