X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G31055000 "Bridgeford" Faucet Body

Item: G31055000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $529.00

Price: $415.27 (Pricing is for Chrome)



Details and Dimensions

Overall Height 10-7/8"
Construction Brass
Number of Faucet Holes 1 Hole
Additional Information Sold Less Handles
Handle(s) Included No
Low Lead Compliant Yes
Spout Height 4-3/16"
Spout Length 6-15/16"