X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G31001000 "Atrio" Faucet Body

Item: G31001000
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 13-5/16"
Handle(s) Included No
Construction Brass
Number of Faucet Holes 1 Hole
Additional Information Sold Less Handles
Low Lead Compliant Yes
Spout Height 8-5/8"
Spout Length 8-1/4"