Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Grohe
>
G31001000/G18027000
Grohe G31001000/G18027000 "Atrio" Single Hole Bar Faucet
| Item: | G31001000/G18027000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $642.92 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Overall Height | 13-5/16" |
| Construction | Brass |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 8-5/8" |
| Spout Reach | 8-1/4" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Atrio Lever Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 2-3/8" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


