Grohe G28644000 "Relexa Plus" Hand Held Shower
| Item: | G28644000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 24" |
| Hose Included | Yes |
| Hose Length | 59" |
| Slidebar Length | 24" |
| Wall Supply Elbow Included | No |
| Configuration | Slide Bar Mount |
| Number Of Spray Head Functions | 2 |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Flange Included | Yes |
| ADA Compliant | Yes |
| Includes | Slide bar; Dual Handshower; Shower hose; Soap dish |
| Features | • DreamSpray Technology; SpeadClean Anti-Lime System; Adjustable angle and height of hand shower |
| Additional Information | Components included: Slide bar 28 620; Hand Shower 28 173; Shower hose 28 105; soap dish 28 631 |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


