Grohe G28620000 Slide Bar
| Item: | G28620000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.97 (Pricing is for Starlight Chrome)
Details and Dimensions
| Length | 27-3/8" |
| Slidebar Length | 24" |
| Adjustable Spray Angle | Yes |
| Flange Included | Yes |
| Features | • Swivel hand held shower holder; Adjustable angle/height of hand shower |
| Product Specifications |
| Parts Breakdown |
| Warranty |


