X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28574000 "Movario" Hand Held Shower

Item: G28574000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $764.00

Price: $599.74 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Height 36"
Hose Included Yes
Hose Length 59"
Slidebar Included Yes
Slidebar Length 36"
Configuration Slide Bar Mount
Number Of Spray Head Functions 5
Spray Functions Normal, Rain, Jet, Massage, Champagne
Flow Rate (GPM) 2.5
ADA Compliant Yes
Includes Universal Tray, Movario 5 Hand Shower (24 888)
Features SpeedClean
DreamSpray
Low Lead Compliant Yes