X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28528000 "Movario" Body Spray Shower Accessory

Item: G28528000
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $199.00

Price: $156.22 (Pricing is for Starlight Chrome)



Details and Dimensions

Width 2-1/8"
Height 2-1/8"
Depth 2-3/16"
Connection Size "1/2"" NPT"
Spray Face Diameter 2-9/16"
Number Of Spray Head Functions 2
Spray Functions Normal; Massage
Flow Rate (GPM) 2.5
Features DreamSpray Technology; SpeadClean Anti-Lime System
Low Lead Compliant Yes