X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G28521000 "Movario" Shower Head

Item: G28521000
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Depth 5-13/16"
Connection Size "1/2"" NPT"
Number Of Spray Head Functions 5
Spray Functions Normal; Rain; Jet; Massage; Champagne
Shower Arm Included Yes
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Includes Integrated Shower arm and shower head
CEC Approved No
Features DreamSpray Technology; SpeadClean Anti-Lime System
Low Lead Compliant Yes