Grohe G28484000 "Movario" Elbow
| Item: | G28484000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.71 (Pricing is for Starlight Chrome)
Details and Dimensions
| Width | 2-9/16" |
| Depth | 2-13/15" |
| Connection Size | "1/2"" NPT" |
| Wall Supply Elbow Included | Yes |
| Wall Bracket Included | Yes |
| Adjustable Spray Angle | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


