Grohe G28448/G19708/G35015/G1360 "Seabury" Single Handle Tub & Shower Faucet
| Item: | G28448/G19708/G35015/G1360 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $659.41 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Spray Functions | Normal/Rain/Jet/Massage/Champagne |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 7-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Other Handle Options Available | Yes |
| Spout Height | 3-5/16" |
| Spout Reach | 6-1/8" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Connection Size | "3/4"" NPT" |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Scald Guard SpeedClean Anti-lime System GROHE DreamSpray Technology |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


