X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G2844500E "Movario" Shower Head

Item: G2844500E
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Connection Size "1/2"" NPT"
Spray Face Width 3-15/16"
Spray Face Height 3-15/16"
Spray Face Diameter 3-15/16"
Number Of Spray Head Functions 3
Spray Functions Normal; Rain; Jet
Shower Arm Included No
Flow Rate (GPM) 1.5
Adjustable Spray Angle No
Eco-Friendly Water Efficient
Features DreamSpray Technology; SpeadClean Anti-Lime System; Euro Style
Additional Information IAPMO Green Certified
Low Lead Compliant Yes