X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G28445000 "Movario" Shower Head

Item: G28445000
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Connection Size "1/2"" NPT"
Spray Face Width 3-15/16"
Spray Face Height 3-15/16"
Spray Face Diameter 3-15/16"
Number Of Spray Head Functions 3
Spray Functions Normal; Rain; Jet
Shower Arm Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle No
CEC Approved No
Features 3 Spray Patterns; DreamSpray Technology; SpeadClean Anti-Lime System; Euro Style
Low Lead Compliant Yes