X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28441000 "Movario" Hand Held Shower

Item: G28441000
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Shower Head Type Multi Function
Connection Size "1/2"" NPT"
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions Normal; Rain; Jet
Wall Bracket Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Flange Included No
Features DreamSpray Technology; SpeadClean Anti-Lime System; CoolTouch Multiple-shell handle construction prevents heat transfer
Additional Information 8 Position RotaHead System to adjust spray angle/ allows hand shower to function as a hower head or a body spray