X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28287000 "Relexa" Body Spray Shower Accessory

Item: G28287000
Finish: Starlight Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Length 2-5/16"
Width 2"
Connection Size "1/2"" NPT"
Spray Face Diameter 1-7/16"
Number Of Spray Head Functions 4
Spray Functions Continuously adjustable from wide to needle jet spray
Flow Rate (GPM) 2.5
Features DreamSpray Technology; SpeadClean Anti-Lime System
Low Lead Compliant Yes