X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28179000 "Relexa" Hand Held Shower

Item: G28179000
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $179.00

Price: $140.52 (Pricing is for Starlight Chrome)



Details and Dimensions

Shower Head Type Multi Function
Length 5-13/16"
Width 4-7/16"
Height 4-7/16"
Depth 5-13/16"
Spout Reach 5-13/16"
Construction multiple shell construction
Hose Included No
Configuration Hand Held
Number Of Spray Head Functions 4
Spray Functions "wide, needle, champagne, pulsator"
Flow Rate (GPM) 2.5
Features Four spray pattern Dream spray technoloy with speed clean anit lime system with integrated grohclick snap coupling swivel connect to prevent hose twisting. Multple shell construction prevents heat transfer.
Low Lead Compliant Yes