Grohe G28145000 "Duralife" Shower Accessory - Accessory

Item: G28145000
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $75.80



Details and Dimensions

Length 79"
Height 79"
Construction Metal
Hose Length 79"
Features • "79"" Duralife heavy duty metal shower hose only"