Grohe G28143000 "Duralife" Shower Accessory - Accessory
| Item: | G28143000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.81 (Pricing is for Starlight Chrome)
Details and Dimensions
| Length | 59" |
| Height | 59" |
| Construction | Metal |
| Hose Length | 59" |
| Features | • "59"" Duralife Shower Hose Only" |
| Product Specifications |
| Warranty |


