Grohe G27414000 Shower Arm
| Item: | G27414000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.99 (Pricing is for Starlight Chrome)
Details and Dimensions
| Length | 5-5/8" |
| Width | 2-1/2" |
| Height | 2-1/2" |
| Depth | 5-5/8" |
| Connection Size | "1/2"" male thread" |
| Shower Arm Included | Yes |
| Features | • Shower arm only with flange |
| Product Specifications |
| Warranty |


