Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G27070000 "Relexa" Body Spray Shower Accessory

Item: G27070000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $179.00

Price: $140.52 (Pricing is for Chrome)

Details and Dimensions

Length 2-13/16"
Width 2-5/8"
Height 2-5/8"
Depth 2-3/16"
Connection Size "1/2"" NPT"
Spray Face Width 2-5/8"
Spray Face Height 2-5/8"
Spray Face Diameter 2-5/8"
Spout Reach 2-3/16"
Number Of Spray Head Functions 2
Spray Functions normal/massage
Adjustable Spray Angle Yes
Features Extreme low profile. Dream spray technology. Two spray patterns.
Low Lead Compliant Yes