Grohe G27069000 "Relexa" Shower Head
| Item: | G27069000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.97 (Pricing is for Starlight Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 5-13/16" |
| Depth | 5-13/16" |
| Connection Size | "1/2"" NPT" |
| Spout Reach | 5-13/16" |
| Number Of Spray Head Functions | 5 |
| Spray Functions | "normal,rain, jet, massage, champagne sprays" |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Flange Included | No |
| Features | • "Five spray pattern, integrated shower arm and shower head. Speed Clean anit lime system." |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


