Grohe G27011000 "Seabury" Shower Arm
| Item: | G27011000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.60 (Pricing is for Starlight Chrome)
Details and Dimensions
| Length | 6-9/16" |
| Height | 2-7/16" |
| Connection Size | 1/2 NPT |
| Construction | tubular brass |
| Shower Arm Included | Yes |
| Flange Included | Yes |
| Includes | shower arm and flange |
| Features | • "1/2"" male threads" |
| Additional Information | "2 7/16"" diameter flange" |
| Warranty |


