Grohe G27010000 "Aquatower" Shower Tower Custom Shower System
| Item: | G27010000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Features | • Complete Custom Shower System |
| Flow Rate (GPM) | 2.5 |
| Height | 64-7/32" |
| Includes | 3/4'' Thermostat Valve, Top 4 Shower Head, Dual Hand Shower 4 Swivel Body Sprays, Built-In Volume Control Accessory Tray, Hot/Cold Water Supply Connections Attaches To A Wall At Two Fixing Points |
| Low Lead Compliant | Yes |
| Width | 18-5/16" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


