Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Grohe
>
G25596000
Grohe G25596000 "Talia" Whirlpool Faucet Trim Kit
| Item: | G25596000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $660.97 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6-15/16" |
| Spout Length | 8-3/4" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | No |
| Handshower Included | No |
| Construction | Brass |
| Additional Information | Sold Less Handles |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


