Grohe G25502000 "Seabury" Whirlpool Faucet Trim Kit

Item: G25502000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $805.41 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Valve Type SilkMove ceramic cartridges
Spout Height 3-55/64"
Spout Length 8-1/16"
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included No
Handshower Included Yes
Construction Brass
Connection Size 3/4''
Drain Included No
Additional Information Sold Less Handles