Grohe G25502/G18732 "Seabury" Deck Mount With Handshower Whirlpool Faucet
| Item: | G25502/G18732 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $872.92 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 3-55/64" |
| Spout Reach | 8-1/16" |
| Overall Height | 3-55/64" |
| Flow Rate (GPM) | 13 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-9/16" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Diverter Spout | Yes |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Features | • Hand Shower Flow Rate: 2.5 GPM |
| Product Specifications |
| Parts Breakdown |
| Warranty |


