Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G25502/G18731 "Seabury" Deck Mount With Handshower Whirlpool Faucet

Item: G25502/G18731
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,198.00

Price: $940.44 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-55/64"
Spout Reach 8-1/16"
Overall Height 3-55/64"
Flow Rate (GPM) 13
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Diverter Spout Yes
Shown With Cross Handles
ADA Compliant Yes
Features Hand Shower Flow Rate: 2.5 GPM
Low Lead Compliant Yes