Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G25080000/G18173
Grohe G25080000/G18173 "Bridgeford" Deck Mount With Handshower Whirlpool Faucet
| Item: | G25080000/G18173 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,405.15 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Spout Height | 6-3/8" |
| Spout Reach | 9-3/4" |
| Overall Height | 8-7/16" |
| Connection Size | "1/2""" |
| Flow Rate (GPM) | 13.2 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Diverter Spout | Yes |
| Shown With | Metal Lever Handles |
| Includes | "79"" Hand Shower Hose" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


