Grohe G25055000 "Seabury" Whirlpool Faucet Trim Kit
| Item: | G25055000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $587.97 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Valve Type | SilkMove ceramic cartridges |
| Spout Height | 3-55/64" |
| Spout Length | 8-1/6" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | No |
| Handshower Included | No |
| Construction | Brass |
| Connection Size | 3/4'' |
| Drain Included | Yes |
| Additional Information | Sold Less Handles |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


