X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G25055000/G18732 "Seabury" Deck Mount Whirlpool Faucet

Item: G25055000/G18732
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $898.00

Price: $704.94 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-55/64"
Spout Reach 8-1/16"
Overall Height 3-7/8"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included No
Shown With Cross Handles
ADA Compliant Yes