Grohe G25048000 "Atrio" Faucet Body
| Item: | G25048000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $607.59 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| Features | • SilkMove ceramic cartridges |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Sold Less HAndles |
| Handle(s) Included | No |
| Includes | Rough Valve |
| Spout Height | 2-13/16" |
| Spout Length | 8-11/16" |
| Product Specifications |
| Warranty |


