X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25048000/G18034000 "Atrio" Deck Mount Whirlpool Faucet

Item: G25048000/G18034000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6-1/2"
Spout Reach 8-11/16"
Connection Size "3/4"" CC"
Flow Rate (GPM) 12.6
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-9/10"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included No
Shown With Atrio Lever Handles
ADA Compliant Yes