Grohe G25048000/G18033000 "Atrio Trio" Deck Mount Whirlpool Faucet
| Item: | G25048000/G18033000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $710.43 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6-1/2" |
| Spout Reach | 8-11/16" |
| Connection Size | "3/4"" CC" |
| Flow Rate (GPM) | 12.6 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-9/10" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| Shown With | Trio Spoke Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


