Grohe G24017000/G18026000 "Atrio Trio" Over The Rim Bidet Faucet
| Item: | G24017000/G18026000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Bidet Faucet Type | Over-The-Rim Spray |
| Shown With | Trio Spoke Handles |
| Faucet Hole Configuration | Single-Hole |
| Includes Soap Dispenser | Yes |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


