X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G24016000 "Atrio" Vertical Spray Bidet Faucet

Item: G24016000
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 3 Hole
Height 14"
Bulb Type Halogen
Bulb(s) Included Yes
Glass Type Crystal
Max. Wattage Per Bulb 35 W
Number of Bulbs 5
Voltage 120V
Width 16"